missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Flasks with Polyethylene Snap Cap
Calibrated “To Contain”
5560.94 SEK
Specifications
Calibration | Calibrated To Contain |
---|---|
Closure Material | Polyethylene |
Material | Borosilicate Glass |
Neck Style | Tooled |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11873163
|
DWK Life Sciences
28010250 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Meet Class B tolerances on Class B Volume Tolerances chart
- Permanent graduation line
- Polyethylene snap cap protects neck if tipped over
Compliance
Designed from requirements for Class B flasks of ASTM™ E 288
Specifications
Calibrated To Contain | |
Borosilicate Glass | |
Yes |
Polyethylene | |
Tooled |