missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PE Stoppers
With polyethylene stoppers
Brand: DWK Life Sciences 92812P500
This item is not returnable.
View return policy
Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Polyethylene | |
Borosilicate Glass | |
28.7 cm | |
Yes | |
Flat |
500 mL | |
11.29 in. | |
±0.2 mL | |
Wide | |
19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction