Learn More
Medicom™ KOLMI Type IIR Op Air™ Medical Mask
KOLMI Type IIR Op Air™ Medical Mask with Softex technology provides a soft, anti-irritant inner layer for extra comfort and breathability.
Brand: Medicom™ M35211-30
Additional Details : Weight : 0.01500kg
Alertas:
Product must be used on intact skin only. The reuse or extended use may lead to infection or cross-contamination.
Descripción
- Protects the environment from droplets emitted by the wearer while providing protection from splashes of biological fluids
- Effective against bacteria, particles and viruses (BFE, PFE, and VFE)
- Feature exclusive Origami folding and Smile welding for greater comfort and an ideal fit on the wearer's face
- Softex technology limits irritation to the face and does not wear out with prolonged use, even in contact with beard
- Clinically tested and recommended by AFPRAL (French Association for Allergy Prevention)
- Reduces the onset of symptoms related to seasonal allergies such as asthma, rhinitis, etc. and improves quality of life of pollen allergy sufferers (as found in Alyatec 2022 pilot clinical study)
- Hypoallergenic
Especificaciones
Medical/Procedural Face Mask | |
Earloops | |
One Size | |
Pouch | |
EU Regulation 2017/745 | |
Yes |
Green | |
Polypropylene | |
Non-sterile | |
ISO 11737:2018 + A1:2021, ISO 10993-10, ISO 10993-5, ISO 13485, ISO 9001 | |
Single-use |