Learn More
Labconco™ XPert™ Filtered Balance Station, Deep: 6ft., 230V 50/60Hz
Built-in HEPA filter, mounted in the upper plenum, removes particulates and exhausts clean air to the atmosphere
Brand: Labconco™ 3946641
Additional Details : Weight : 283.00000kg
Requires : Work surface, supporting base, remote blower, ductwork
Description
- 30 in. interior depth easily accommodates large analytical balances
- Protects the user during procedures involving powders and gases
- Glacier white and gray, dry powder coated aluminum frame and steel rear plenum and baffle
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings allows air to sweep the work surface to maximize containment
- Upper dilution air supply sweeps clean air to the back of sash to keep contaminants away from the operator
- Zone-perforated, pivoting rear baffle promotes horizontal laminar airflow
- Side-entry air foils allow air to sweep interior surfaces to enhance containment
- Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size
- True bag-in/bag-out HEPA filter disposal system allows for safe replacement
- Front-mounted pressure gauge helps determine HEPA filter loading
- Upper diffuser screen
- Pre-wired fluorescent lamp with switches for remote blower and light
- 0.25 in. thick tempered safety glass front sash and sides
- Ergonomic angled and hinged, pivoting sash with wiping seal; incorporates an external gas-assist lift
- Two utility ports for pass-through of electrical cords
- Upper containment sash foil directs contaminants away from the user's breathing zone
- w/Exhaust collar
- 12 in. sash opening height with 25.75 in. locking height and 28.25 in. maximum loading height
- 10.1 in. ID optional built-in airflow monitor alerts the user to face velocities outside of preset range
- Left-side mounted waste chute isolates contaminated waste in a sealable bag
Certifications
CE marked (230V models)
Compliance
SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Epoxy | |
Fluorescent | |
ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL | |
90.17 cm | |
49.6 in. | |
125.9 cm | |
50/60 Hz | |
No Plug | |
Work surface; supporting base; remote blower; ductwork | |
625 lb. | |
6 ft. |
HEPA | |
Epoxy-coated Aluminum | |
35.5 in. | |
Designed to protect the user during powder weighing operations | |
12 in. | |
30.5 cm | |
Guardian™ airflow monitor | |
2 | |
230 V | |
283 kg | |
182.8 cm |