missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Laboratory Total Immersion Precision Thermometer
1010.00 SEK - 2480.00 SEK
Specifications
Bottle Fill | Red Spirit |
---|---|
For Use With (Application) | Government testing |
Immersion Type | Total Immersion |
Product Type | Precision Thermometer |
Calibrated | Yes |
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
10726265
|
Amarell™
L26610 |
-10°C to +150°C | 1°C |
1470.00 SEK
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
10274672
|
Amarell™
L26618 |
-10°C to +50°C | 0.5°C | N/A | |||||
10111462
|
Amarell™
L26620 |
-10°C to +100°C | 0.5°C |
1485.00 SEK
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
10084052
|
Amarell™
L26634 |
-10°C to +50°C | 0.1°C |
2480.00 SEK
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
Specifications
Red Spirit | |
Total Immersion | |
Yes |
Government testing | |
Precision Thermometer |