missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Narrow-Necked Bottle
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Description
- Universal bottles for storing, packing, lab, taking samples, sampling and transport of liquids.
- With screw cap
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 21.6 mm |
For Use With (Application) | Suitable For Use With Foodstuff |
Material | LDPE |
Quantity | 1 |
Transparency | Yes |
Thread Size (Metric) | 28 mm |
Closure Color | Transparent |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'