missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ RPMI 1640 without L-Glutamine
Developed for culturing normal human leukocytes. BioWhittaker™ RPMI 1640 without L-Glutamine can be used for suspension and monolayer mammalian cultures.
341.00 SEK - 364.00 SEK
Specifications
Content And Storage | 15° to 30°C |
---|---|
Form | Liquid |
Product Type | RPMI 1640 |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Description
- All BioWittaker™ Cell Culture Media products are for Research Use Only (RUO) and are not approved for human for veterinary use or for use in clinical or in vitro diagnostic procedures.
Specifications
15° to 30°C | |
RPMI 1640 | |
Sterile-filtered through two consecutive 0.2 μm filters |
Liquid | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title