missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Blue Spirit Partial Immersion Thermometer

Filled with safe low toxicity blue indicating fluid and calibrated for partial immersion. MBL™ Blue Spirit Partial Immersion Thermometer gives accurate readings when the thermometer is immersed to a specific depth. Graduations are marked in permanent amber stain. White background provides clear observation of colored liquid column. Reinforced bulb allows stirring. Includes plastic non-roll top and safety suspension ring.

Brand:  MBL 60/150/10

 View more versions of this product

Product Code. 12073843

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Mercury free - filled with safe low toxicity blue indicating fluid
  • Calibrated for partial immersion e.g., to give accurate readings when the thermometer is immersed to a specific depth (76mm as marked on thermometer)
  • Graduations in permanent amber stain
  • White colored background provides clear observation of blue colored liquid column
  • Reinforced bulb to allow stirring
  • With plastic non-roll top and safety suspension ring
  • Nominal length 305mm
  • Items 60/210/10 and 60/260/10 have a length of 405mm
  • Item 60/330/20 has a brown spirit filling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Partial
305 mm
150°C
-20°C to +150°C
76 mm
Safety suspension ring
Blue Spirit
-20°C
For partial immersion
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers