missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ ME8C NT Dry Chemistry Diaphragm Pump
VACUUBRAND Chemistry diaphragm pumps have fluoropolymer flowpaths for chemical resistance. Typical service intervals are in excess of 15,000 operating hours.
53080.00 SEK
Specifications
Max. Vacuum | 52.5 torr (without Gas Ballast) |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Model | ME 8C NT |
Product Code | Brand | Amperage | Frequency | Plug Type | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Frequency | Plug Type | Voltage | Price | Quantity & Availability | ||
10059592
|
BrandTech™ VACUUBRAND™
20734200 |
3 A | 50/60 Hz | CEE | 230 V |
53080.00 SEK
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||
Description
- ME 8C pump provides 52 Torr ultimate vacuum, and a free air capacity of 130 lpm @ 60Hz
Specifications
52.5 torr (without Gas Ballast) | |
Manual | |
ME 8C NT | |
-10°C to +60°C | |
14.3 kg | |
40°C | |
4/4.6 CFM | |
198.12 mm | |
325.12 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
0.34 hp | |
150 to 1800 rpm | |
45 dB(A) | |
31.5 lb. | |
104°F | |
10°C | |
7.7 in. | |
12.79 in. | |
9.56 in. | |
Diaphragm Pump | |
4 | |
50°F | |
1 |