missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 3000 PAPR Encapsulated Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Fully encapsulated coverall, for use in combination with Scott Proflow PAPR fan unit, breathing hose and filters.
- Double elasticated cuffs, attached socks with boot over-flap.
- Emergency rip cord attached to left chest shoulder and left back shoulder as worn
- Multi-layer barrier fabric effective against numerous chemicals
- Highly visible bright yellow for improved worker safety
- Lightweight yet durable
- Anti-static according to EN 1149-5
Specifications
Specifications
Certifications/Compliance | Type 3/4 EN14605, Type 5 EN ISO 13982-1, EN14126, EN1073-2, EN 12941, EN1149-5 |
Color | Yellow |
Hood Type | Fully Encapsulated |
Material | Microporous Polypropylene Laminate |
Size | X-Large |
Ankle Style | Attached socks, Boot overflaps |
Back Style | Accommodates Scott Proflow 2SC/EX PAPR fan unit, breathing hoses, and filters |
Collar Type | Air permeable SMS |
Cuff Style | Double, Elastic |
Description | Emergency rip cord |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'