missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Industrial Label Printer
5385.00 SEK
Specifications
Print Technology | Thermal Transfer |
---|---|
Width (Metric) | 203 mm |
Height (Metric) | 178 mm |
Depth (Metric) | 267 mm |
Color Capability | Monochrome |
Specifications
Thermal Transfer | |
178 mm | |
Monochrome | |
MarkWare | |
1 Ea. |
203 mm | |
267 mm | |
MarkWare software | |
2.2 kg |