missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Pre-Printed Paper Labels
Brand: Brady™ 710572
This item is not returnable.
View return policy
Specifications
3 Diamonds, horizontal | |
White, Red | |
Paper | |
Used for low cost general labelling applications | |
300/Pk. | |
MiniMark | |
75 x 110 mm | |
75.00 mm |
Acrylic, Permanent | |
Matte | |
Pre-printed Label | |
50°C | |
Diamond | |
0.02 mm | |
110 mm | |
75 mm |