missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Monkey Diet, Pellet
Monkey diet containing casein, special salt mixture, starch and special vitamin mixture.
Brand: MP Biomedicals 0296025020
This item is not returnable.
View return policy
Description
- Nutritionally complete for rhesus and old world monkeys
- Special banana flavoring can also be added
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction