missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix A, 96-Tube Racks

Lysing Matrix A is used to grind animal and plant tissues, insects, nematodes and lyse bacteria, yeast, fungi, algae. For use on FastPrep™ instruments or any bead beater.

Brand:  MP Biomedicals™ 116980010

Product Code. 17416493

  • 21825.00 SEK / Pack of 10

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Product Overview: Lysing Matrix A 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with garnet matrix and one 4 mm glass grinding sphere.
  • Applications: Lysing Matrix A is used for all sample types, except soil, for the subsequent isolation of genomic DNA and proteins.
  • Sample Type: Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Feces, Food, Fungi, Plants, Roots, Soil, Wastewater, Yeast, Sludge, Animal Tissue, Bacteria (Gram (+/-), Fixed Samples, Hair, Tooth, Tumor
  • Sample Volume: ≤50 mg per prep
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Garnet Matrix and 4 mm Glass Grinding Sphere
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
96
RNase-free
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae
FastPrep-96
Lysing Matrix A
10 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.