missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 1.300
Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Equipped with manual and analog controls.
12185.00 SEK - 34355.00 SEK
Specifications
Control | Manual Control |
---|---|
Motor Type | AC Motor |
Dimensions (L x W x H) | 160 x 104 x 188 mm |
Description | Liquid Transfer Pump |
Plug Type | Universal |
Product Code | Brand | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | ||||||
16688592
|
KNF™
179108/153257 |
Pump head: PP, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
12185.00 SEK
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
16564064
|
KNF™
179110/153257 |
Pump head: PTFE, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
34355.00 SEK
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
16698592
|
KNF™
179109/153257 |
Pump head: PVDF, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
15180.00 SEK
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
Description
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).- Chemically resistant diaphragm transfer pump
- Quick and easy calibration
- Transfer function (0.2 to 1.3 LPM)
- Dry running
- Outstanding chemical resistance (FT versions) For simple dosing and transfer of chemicals and other fluids in a variety of applications.
Specifications
Manual Control | |
160 x 104 x 188 mm | |
Universal | |
1.5 kg | |
40°C | |
100 - 240 V / 50-60 Hz | |
IP65 | |
5°C | |
Liquid Transfer Pump | |
4 bar | |
1 |
AC Motor | |
Liquid Transfer Pump | |
29-34 W | |
Liquid Transfer Pump | |
0.5 to 3 L/min. | |
Vacuum System | |
1 | |
Oil Free | |
1 | |
100/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 1.300