missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Niacin Deficient Diet, Modified, Pellet
Niacin control diet. Diet that niacin is strictly prohibited.
Brand: MP Biomedicals 0296015750
This item is not returnable.
View return policy
Description
- Niacin control diet
- No niacin added to diet
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.