missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Ninja Flex Work Gloves
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
Description
- The lightweight nylon/lycra liner (15 gauge) maintains a superthin 'feel' for improved dexterity, fit and comfort
- Anatomically designed for high levels of comfort and tactile touch
- Abrasion and rip resistant
- Excellent grip in both wet and dry environments
- Silicone and lint free
- Seamless liner prevents irritation
Specifications
Certifications/Compliance | CE CAT II |
Certifications/Compliance (Europe) | EN388, EN420 |
Chlorinated | No |
Coated Area | Palm |
Construction | Knit |
Coating Material | Natural Latex |
Color | Red, Gray |
Exterior Finish | No Texture |
Hand | Specific |
Latex Free | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'