missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Quartz Glass NMR Sample Tubes

For auto-sampling systems and high-throughput NMR

3420.00 SEK

Specifications

Product Type NMR Sample Tube
Diameter (Metric) Outer 4.97 mm
Diameter (Metric) Inner 4.2 mm
View More Specs

Products 1
Product Code Brand Description Length (English) Price Quantity & Availability  
Product Code Brand Description Length (English) Price Quantity & Availability  
12822306
View Documents
Norell
XR-55-8
Hertz: 300hz 8 in.
3420.00 SEK
Pack of 25
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
Description

Description

For auto-sampling systems and high-throughput NMR. The Norell Standard Series™ of NMR tubes has been developed for quality and precision. Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility.Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist.All tubes have polished ends making them less susceptible to breaking. Coloured caps are included.
Specifications

Specifications

NMR Sample Tube
4.97 mm
4.2 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.