missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ Barrier Tubing
Co-extruded tubing with ultra-smooth inert inner bore for excellent chemical resistance. Excellent for chemical processing and general industrial applications and food and beverage applications where extractables are a concern.
5600.00 SEK - 7825.00 SEK
Specifications
Certifications/Compliance | European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;Non-DEHP;ADCF;FDA |
---|---|
Description | Plasticizer-free to guard against extractables. Long flex life. |
Autoclavable | Autoclavable |
Material | Norprene |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15487703
|
Masterflex™
95716-14 |
6.4 mm |
5600.00 SEK
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
15407713
|
Masterflex™
95716-29 |
12.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Norprene thermoplastic elastomer outer jacket with chemically inert Tygon inner bore.
- Excellent chemical resistance.
- Plasticizer-free to guard against extractables.
- Long flex life.
- Opaque beige color.
- FDA compliant.
- Temperature range: -71 to 165°F (-60 to 74°C).
- Sterilize: Autoclave, ethylene oxide or gamma irradiation.
Specifications
European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;Non-DEHP;ADCF;FDA | |
Autoclavable | |
50 ft. | |
Excellent for chemical processing and general industrial applications. Food and beverage applications where extractables are a concern. | |
-57°C | |
Norprene thermoplastic elastomer outer jacket with chemically inert Tygon™ inner bore for excellent chemical resistance. | |
Opaque Beige | |
73°C |
Plasticizer-free to guard against extractables. Long flex life. | |
Norprene | |
15.2 m | |
-71°F | |
50 ft./Pk. | |
Autoclave, ethylene oxide, or gamma irradiation. | |
165°F |