missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Rat Multi-Organ Tissue MicroArray (Normal)
Contains normal organs of adult rat
Brand: Novus Biologicals™ NBP2-30227
Additional Details : Weight : 0.00970kg
Description
- Formalin fixed
- Species: Rat
- Cross reactivity: Rat
- No. of samples: 23
- Core diameter: 4.0mm
- Section thickness: 4μm
Applications:
Immunohistochemistry-Paraffin
Recommended Storage
Store at 4°C. Do not freeze.
Services
1 Year
Specifications
Normal | |
Rat | |
1 Slide |
Formalin Fixed Organs (Normal) | |
Rat | |
RUO |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.