missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8 Well Rectangular Plate, TC Surface, Pack of 10

Nunc Cell-Culture Treated Multidishes receive the proprietary Nunclon™ Delta surface treatment which promotes maximum adhesion for a broad range of cell types.

Brand:  Thermo Scientific™ 167064

10219.14 SEK valid until 2025-12-31
Use promo code "24318" to get your promotional price.


Product Code. 11327734

  • 12370.00 SEK / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Nunc Cell-Culture Treated Multidishes receive the Nunclon™ Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.

Nunclon Delta surface treatment ensures optimum performance for cell adhesion.

  • Flat well bottom and stackable
  • Raised well rims lower risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round Well Styles

  • Feature vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular Well Styles

  • Large culture area
  • Accept standard glass cover slips: 24 × 60mm for 4-well plate; and 22 × 22mm for 8-well plate

Ordering Information:

24-well plates are 17mm deep; 4-well plate is 10mm deep

TRUSTED_SUSTAINABILITY
Specifications

Specifications

With certificate of traceability and quality (one certificate per case).
Clear
Polystyrene
8
Sterile
Flat Bottom (F-well)
100
Case of 100
85.5 mm
10.5 sq. cm
Cell Culture Dish
3 mL (Well)
3 mL
Nunclon Delta
Lid
10
127.8 mm
14.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.