missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Labels
Brand: Brady™ 102732
This item is not returnable.
View return policy
Specifications
UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815) | |
Permanent Acrylic | |
Matte | |
Freezer, Liquid Nitrogen, Autoclave | |
300/Pk. | |
-40°C to +90°C | |
19.05 x 38.10 mm | |
19.05 mm |
LABXPERT & IDXPERT Labels | |
White | |
Nylon Cloth | |
1 | |
Rectangle | |
0.165 mm | |
38.10 mm | |
19.05 mm |