missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Orbit™ Low Speed Orbital Shaker
Orbit™ Low Speed Orbital Shaker with flat platform is a high quality, general purpose laboratory shaker with economical analog control.
Brand: Labnet™ S2030-LS-B-230V
Additional Details : Weight : 0.10000kg
Description
- The Orbit™ LS low speed lab shaker is a high quality, general purpose laboratory shaker with economical analog control.
- Economical analog control with easy-turn knobs 19 mm orbit for blotting, gel staining and general mixing
- Streamlined design
- Safe for cold room and incubator use
- Styled after the other models in the popular line, the Orbit™ LS features a streamlined, compact design with easy-access control panel.
- Electronic controls are utilized for setting speed and time. The knobs used for selecting parameters turn easily and are clearly marked with corresponding values. A large orbit and low speed make the Orbit™ LS useful for staining and destaining gels, washing blots and general mixing. The shaker is supplied with a 30 x 30 cm stainless steel flat platform and non-slip rubber mat to keep plates, dishes and other sample containers in place. Safe for use in temperature controlled environments, the small profile of this shaker makes it ideal for use in incubators such as the Labnet 311 and 611 series.
Specifications
19 mm | |
230 V | |
Circular | |
32 x 25.5 x 16 cm (12.6 x 10 x 6.3 in.) |
3 to 60 rpm | |
4°C to 70°C | |
50/60 Hz | |
20 to 120 min. (10 min. inc.) or Continuous |