missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Star Series Inkjet Printer

Combine the Thermo Scientific™ Orion™ Star Series Inkjet Printer with Orion™ Versa Star meters, Orion™ Star A200 and Star A300 series meters and legacy Orion™ Star series meters

Brand:  Thermo Scientific™ 1010006

Product Code. 11815820

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Combine the Thermo Scientific™ Orion™ Star Series Inkjet Printer with Thermo Scientific™ Orion™ Versa Star meters, Thermo Scientific™ Orion™ Star A series meters (Star A320, Star A220 and Star A210 series) and legacy Orion™ Star and Star Plus series meters to print measurement records and create a complete lab measurement and recording system.

Includes:

  • 110V/220V power adapter and interface cable

Replacements:

  • 1010008 Ink cartridge
  • 1010009 paper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orion Star series inkjet printer
Meter Accessories
Inkjet printer with one inkjet cartridge (black), printer paper, 110V/220V power adapter and Orion Star series RS232 printer interface cable
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific - Orion meters - Taking water analysis to the next level
    Antonia Finlayson introduces Thermo Scientific Orion Star A and VERSA STAR meters for water analysis spanning pH, ISE, conductivity and dissolved oxygen measurements.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific Orion meters Taking water analysis to the next level

    • Thermo Scientific - Orion meters - Taking water analysis to the next level
      Antonia Finlayson introduces Thermo Scientific Orion Star A and VERSA STAR meters for water analysis spanning pH, ISE, conductivity and dissolved oxygen measurements.
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific Orion meters Taking water analysis to the next level

      SDS
      Documents Certificates
      Special Offers

      Special Offers

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Thermo Scientific™ Orion™ Star Series Inkjet Printer > Inkjet Printer for Orion Star Series Meters

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

      Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.