missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 25 mm Small Core Paper Thermal Transfer Labels
Printable, Paper Labels for thermal transfer printers.
Brand: Brady™ 236712
This item is not returnable.
View return policy
Description
- Printable, paper labels for thermal transfer printers.
Specifications
Thermal Transfer Printable Labels | |
White | |
Paper | |
Labels | |
BBP11, BBP12, THT 76 mm Core Printers | |
-40°C | |
13,620 Pk. | |
-40°F to +122°F | |
0.0032 in. | |
34.93 mm | |
1.25 in. | |
2.25 in. | |
59.94 mm |
Permanent Acrylic, Permanent | |
Matte | |
Thermal Transfer | |
Warehouse marking | |
1 | |
13620 Labels/Box | |
Rectangle | |
-40°C to +50°C | |
0.081 mm | |
31.75 x 57.15 mm | |
31.75 mm | |
57.15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ 25 mm Small Core Paper Thermal Transfer Labels > Small Core Paper Labels; Width: 57.15 mm; Height: 25.4 mm
Spot an opportunity for improvement?Share a Content Correction