missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scharlab PCTE Membrane
PCTE membranes are microporous filters with precisely controlled cylindrical pores.
Brand: Scharlab K02BP02500
This item is not returnable.
View return policy
Description
- Polycarbonate membranes are microporous filters with a smooth flat surface and precisely controlled cylindrical pores.
- The membrane has a wetting agent, Polyvinylpyrrolidone (PVP) making it hydrophilic.
- GVS polycarbonate filters do not stain, minimizing background interference.
- These filters are autoclavable with a maximum operating temperature of 140°C (284°F).
Specifications
Autoclavable | |
Polycarbonate | |
Non-sterile | |
100 | |
Polycarbonate Membrane |
Black | |
0.2 μm | |
PCTE | |
140°C (284°F) | |
25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction