missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Perforated Crate in Recycled HDPE
Perforated Crate 600 x 400 in recycled HDPE is ideal for storing all products requiring airflow and high durability in the intensive use cycle.
247.82 SEK - 371.73 SEK
Specifications
Closure Type | None |
---|---|
Color | Green |
Material | HDPE |
Shape | Rectangular |
Product Type | Crate |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17968781
|
Gilac™
G179505 |
25 L | 600 x 400 x 135 mm |
247.82 SEK
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17988711
|
Gilac™
G179605 |
40 L | 600 x 400 x 200 mm |
297.40 SEK
Each |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17958621
|
Gilac™
G179705 |
60 L | 600 x 400 x 300 mm |
371.73 SEK
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- 600 x 400 perforated crate in recycled HDPE suitable for food contact.
- Stacking crate ideal for storing all products requiring airflow.
- Highly durable in the intensive use cycle.
- Ergonomic integrated handles for an easy and practical grip.
- Compatible with 4 and 6-Wheel GILAC rolling dollies.
- Recycled HDPE food crates offer the same level of professional quality as virgin HDPE crates.
- Subject to very strict standards, recycled HDPE complies with all current food safety standards.
- These new recycled HDPE crates also respond to changes in the anti-waste law.
- By the end of 2022, purchasers from the State, local authorities and their groups will be obliged to acquire goods from reuse, or containing recycled materials.
Specifications
None | |
HDPE | |
Crate | |
23.6 in. | |
15.7 in. |
Green | |
Rectangular | |
600 mm | |
400 mm |