missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ PetriPile
PetriPile ensures safe handling, carrying and storage of Petri dishes. Its ergonomics make the loading of your incubator easier and gives overall visibility of your Petri dishes.
Brand: Interscience™ 241090
This item is not returnable.
View return policy
Description
- Stackable and stable, PetriPile organizes the storage of your Petri dishes
- Loading dishes in the incubator is simplified
- Ergonomic handles facilitate transport
- Quickly identify the batch using the writing area on the front
- The space between the Petri dishes allows for good ventilation
Specifications
Petri Dish Rack | |
Light Gray | |
Stainless Steel | |
Rectangular | |
Non-sterile | |
26 x 37.6 x 13 cm | |
14.41 in. | |
130 mm | |
90 mm |
Not Autoclavable | |
Petri Dishes | |
Standing | |
Yes | |
Stacking and Transport of Petri Dishes | |
366 mm | |
1.94 lb. | |
5.12 in. | |
0.88 kg |