missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PFA Wash Bottles
Click to view available options
Capacity (Metric):
250 mL
Description
- Transparent graduated PFA wash bottle
- Non-porous
- With screw cap
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Transparent |
Material | PFA |
Closure Included | Yes |
Graduated | Yes |
Height (Metric) | 200 mm |
Diameter (Metric) | 60 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction