missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic Pocket-DigiTemp Insertion Thermometer
Rich, robust, and reliable, this long sensor tube is particularly suitable to measure liquids, food etc.
Brand: Dostmann Electronic 5020-0345
This item is not returnable.
View return policy
Description
- Waterproof instrument in plastic housing (food-grade)
- Low budget, durable instrument for measuring temperature in air, gas, liquid and ductile substances
- Measuring range: -40°C to +200°C
- Resolution: 0.1°C
- Accuracy: ± 0.8°C (at 0°C to 100°C) others 1.5°C
- Dimensions: 202 x 20 x 16mm (long version)
- 150 x 20 x 16mm (short version)
- Probe dimensions: 126 x 3.5mm (long version)
- 75 x 3.5mm (short version)
- Weight: 40g
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction