missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polycarbonate PendoTECH™ Pressure Sensor
Single-use PendoTECH™ Pressure Sensor is the ideal component for disposable systems requiring sterilization with minimal downtime when measuring static and dynamic process pressure.
Brand: Cole-Parmer™ 19406-32
This item is not returnable.
View return policy
Description
- Economical alternative to stainless steel sensors
- Feature integral flow sensor with no dead legs and no fluid path obstructions
- FDA registered, ISO 13485 certified, ISO Class 8 cleanroom manufactured
- Made from USP Class VI compliant polycarbonate or caustic-resistant polysulfone - both gamma stable
- 100% tested for accuracy and leaks
- Connects to PressureMAT™ Monitor with 3-6m cable
- Max. pressure 5.3 bar
- Available in either process- or small-scale sizesMeasurement of static and dynamic process pressure when connected to PressureMAT™ Monitor.
- Small-scale sensors are available with luer connections and may connect directly to the fluid line with luer adapters or indirectly by using a 1/4 in. or 3/8 in. barbed adapter tee.
- Both connection setups have been tested for accuracy.
Specifications
FDA registered, ISO 13485 certified, ISO Class 8 cleanroom | |
Small-scale single use pressure sensor | |
Polycarbonate | |
Ideal For Applications Such as Tangential Flow Filtration, Cross Flow Filtration, Depth Filtration, Bioreactor Monitoring, and Chromatography | |
1 Ea. |
Female luer | |
Pressure Vessel | |
Sterile | |
5.3 bar | |
Pressure Sensor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction