missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester BradyBondz™ Labels
Brand: Brady™ 018392
This item is not returnable.
View return policy
Specifications
UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815) | |
Permanent Acrylic | |
Gloss | |
1 | |
Rectangle | |
0.076 mm | |
31.75 mm |
TLS 2200/TLS PC Link BradyBondz Labels | |
White | |
Polyester | |
750/Pk. | |
-70°C to +110°C | |
9.52 mm | |
6.35 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction