missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester High Performance Tape, 100 mm Wide
B-569 Polyester High Performance Tape adheres to smooth surfaces with the same durability as B-595.
8275.00 SEK - 80915.00 SEK
Specifications
Description | GlobalMark High Performance Polyester Tape |
---|---|
Adhesive Type | Permanent Acrylic, Pressure-sensitive |
Format | Roll |
Material | Polyester |
Print Technology | Thermal Transfer |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11509233
|
Brady™
076627 |
Blue |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11509253
|
Brady™
076647 |
Black |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11569243
|
Brady™
076643 |
Brown |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11549213
|
Brady™
076610 |
Transparent |
80915.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11529243
|
Brady™
076639 |
Green |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11549253
|
Brady™
076651 |
Gray |
8275.00 SEK
1 box |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
11509213
|
Brady™
076606 |
Light Blue |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11578924
|
Brady™
999472 |
Ochre |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11589233
|
Brady™
076635 |
Orange |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11549233
|
Brady™
076631 |
Purple |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11538924
|
Brady™
999468 |
Sky Blue |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11569223
|
Brady™
076623 |
Red |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11569203
|
Brady™
076602 |
Tan |
8275.00 SEK
1 box |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11589213
|
Brady™
076614 |
White |
8275.00 SEK
1 box |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
11529223
|
Brady™
076619 |
Yellow |
8275.00 SEK
1 box |
In Stock
Log in to see stock. |
|||||
Description
- B-569 adheres to smooth surfaces with the same durability as B-595.
Specifications
GlobalMark High Performance Polyester Tape | |
Roll | |
Thermal Transfer | |
Facility Identification, Pipe and valve marking | |
80 Gardner Units | |
-40°C | |
1 Ea. | |
-40°C to +100°C | |
0.076 mm |
Permanent Acrylic, Pressure-sensitive | |
Polyester | |
Labels | |
GlobalMark Printer | |
1 | |
1 Roll/Box | |
-40°F to +212°F | |
0.003 in. |