missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wide Neck Square PETE Storage Jars
Click to view available options
Capacity (Metric):
300 mL
500 mL
Description
- Shatterproof
- Clear
- Wide neck
- Screw on closure
Specifications
Specifications
Capacity (Metric) | 300 mL |
Color | Clear |
Includes | Closure |
Material | PETE |
No. per Pack | 6 |
Packaging | 6Pack |
Closure Color | White |
Clarity | Clear |
Closure Included | Yes |
Shape | Square |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction