missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polypropylene Bottle
Brand: Kautex™ 2000086456
Additional Details : Weight : 0.10000kg
Description
- Low weight, leakproof and good transparency and glaze
- Outstanding chemical resistance and thermal stability
- Balanced stiffness and impact resistance
- Easily recyclable
- Ideal for product presentation
Specifications
100 mL | |
18.6 mm | |
Polypropylene | |
1 Ea. | |
1 Ea. | |
Yes | |
Narrow | |
Bottle | |
46 mm |
Transparent | |
Packaging, Sending Samples, Presentation and Transport | |
512/Cs. | |
Bottle | |
Yes | |
Autoclavable | |
108 mm | |
32 mm | |
Screw Cap |