missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich Lab Technology™ Polypropylene Centrifuge Bottles with Screw Caps
Click to view available options
Capacity (Metric):
250 mL
Description
- Polypropylene construction
- High-volume container
- Include securely fitting closures
- Fit a variety of rotors, containers, and adapters
Specifications
Specifications
Capacity (Metric) | 250 mL |
Diameter (English) | 2.4 in. |
Material | Polypropylene |
Length (Metric) | 122 mm |
Closure Included | Yes |
Product Type | Centrifuge Bottle |
Length (English) | 4.8 in. |
Diameter (Metric) | 61 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction