missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Direction arrow 90°, To the right, Green
Sign compliant to ISO 7010.
68.10 SEK - 230.00 SEK
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Temperature Range (Metric) | -40°C to 120°C |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15604277
|
Brady™
814417 |
100 mm | 100 mm |
68.10 SEK
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
15634277
|
Brady™
814420 |
250 mm | 250 mm |
166.00 SEK
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
15644277
|
Brady™
814422 |
315 mm | 315 mm |
170.00 SEK
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
15654277
|
Brady™
814423 |
400 mm | 400 mm |
230.00 SEK
Each |
In Stock
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Polypropylene | |
1.501 mm | |
Square | |
White on Green |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title