missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Safety shower
Sign compliant to ISO 7010.
64.60 SEK - 218.00 SEK
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15624347
|
Brady™
815716 |
100 mm | 100 mm |
64.60 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15634347
|
Brady™
815717 |
148 mm | 148 mm |
102.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15654347
|
Brady™
815720 |
300 mm | 300 mm |
158.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15664347
|
Brady™
815722 |
400 mm | 400 mm |
218.00 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Square | |
White on Green |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |