missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polypropylene Screw Cap
Click to view available options
Material:
Polypropylene
Description
- Transparent
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Specifications
Color | Clear |
Material | Polypropylene |
Thread Size (Metric) | GL 56 |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'