missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Wide Mouth Square Containers
Kautex–PVC Wide Mouth Square Containers–Manufactured with crystal-clear PVC for optimum visibility and excellent product presentation
Brand: Kautex™ 2000070595
Additional Details : Weight : 1.16100kg
Description
- Easy to fill and to clean
- Square shape optimizes space utillization
- packaging
- dispensing
- sending samples
- storage
- mailing
Specifications
50 mL | |
38.5 x 38.5 x 59 mm | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
972 | |
No | |
Wide Neck Container |
Transparent | |
23 mm | |
PVC | |
972/Cs. | |
Square | |
Closure, Foam Insert |