missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, 0.5N, Chem Lab™
Click to view available options
Quantity:
1 L
Concentration:
28.055 g KOH/l H2O = 0.5 N (±0.001/20°C)
28.06 g KOH/l CH3OH = 0.5 N (±0.001/20°C)
Specifications
Specifications
pH | >12 |
Color | Colorless |
Concentration | 28.055 g KOH/l H2O = 0.5 N (±0.001/20°C) |
Density | 1.02g/mL |
Solubility Information | Soluble in Water |
Quantity | 1 L |
Odor | Ethanol |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Potassium hydroxide 0.5 mol/l
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : potassium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'