missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, 0.5N, Chem Lab™
Click to view available options
Quantity:
1 L
Concentration:
28.055 g KOH/l H2O = 0.5 N (±0.001/20°C)
28.06 g KOH/l CH3OH = 0.5 N (±0.001/20°C)
Specifications
Specifications
pH | >13 |
Color | Colorless |
Concentration | 28.06 g KOH/l CH3OH = 0.5 N (±0.001/20°C) |
Density | 0.85g/mL |
Solubility Information | Soluble in Water |
Quantity | 1 L |
Odor | Alcoholic |
Physical Form | Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'