missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
pH | >13 |
Color | Colorless |
Concentration | 56.11g KOH/l H2O = 1 N (±0.002/20°C |
Density | 1.05g/mL |
Solubility Information | Soluble in Water |
Quantity | 5 L |
Odor | Odorless |
Physical Form | Liquid |
Safety and Handling


Product Identifier
- Potassium hydroxide 1 mol/l
- Danger
- Acute toxicity Category 4
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H290-May be corrosive to metals.
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : Potassium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Potassium Hydroxide, 1M, Chem Lab™ >
Spot an opportunity for improvement?Share a Content Correction