missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Fisher Scientific (Asheville) LLC Thermoflex 1400 Recirculating Chiller T1 IPR (Internal Pressure Relief) SPCL FTG Air cooled
Cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands. Quiet performance (<58 dBA) designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
Brand: Thermo Fisher Scientific (Asheville) LLC 111163010000003
Description
Cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands. Quiet performance (<58 dBA) designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
- Thermoflex 1400 recirculating chiller
- T1 IPR (Internal Pressure Relief)
- SPCL FTG Air cooled
Specifications
CE, CSA Semi S2 | |
Air or Water-cooled | |
9.5 L/min. | |
5°C to 40°C |
Analog & Digital (available) | |
Up to 1,400 watts (60 Hz) 1,170 watts (50 Hz) | |
T1 - Turbine Pump | |
240 V 50 Hz |