missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (CEE7/7)

The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (CEE7/7).

Brand:  Lauda™ L003344


Additional Details : Weight : 230.00000kg

 View more versions of this product

Product Code. 17367679

  • 103550.00 SEK / Each
Estimated Shipment: 15-10-2024
to see stock.

Description

Description

  • Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications

Specifications

Ultra-Low Upright Freezer
129 L
Sealed and Insulated, Door Handle with Key Lock
Stainless Steel
Stainless Steel
9 Racks
Upright
White
13 mm dia., Pressure Equalization Port
5 Years
VF 15085
Optional
USB, Ethernet RJ45, RS485
Multiple alarm notifications, Non-volatile memory
CEE 7/7
1
No, unit suitable for 207 - 253 V
R290 (1st stage), R170 (2nd stage)
4.5 cu. ft.
-50°C to -85°C
1
Polyurethane Foam
Powder-coated Steel
TUV
4.3 in. Touch Color Display
Air Cooled
LAUDA Versafreeze
Manual
±1.5 K temporal
Built-in Datalogger, Multiple external monitoring options
Maximum Sample Safety
Max. 4.2/16 A
230 V
1.0 kW
2-stage
2 in. Boxes (81)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers