missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Membranes for Compensation
A replacement membrane for Bohlender Sets for Pressure Compensation.
Brand: Bohlender™ N1699-14
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- Autoclavable at 121°C
- Vacuum suitable
- FDA conformity
- Filtering membrane made of PTFE
- Thickness of 0.2 mm, pore size of 2.5 μm
- For thread GL 14
- Membrane diameter of 12 mm
- Flow rate of 25 L/h at 1 bar, 16 L/h at 0.5 bar
- Provided in packs of 10
Specifications
FDA conformity | |
Set for Pressure Compensation | |
2.5 μm | |
10 | |
12 mm |
White | |
PTFE | |
16 L/hr. at 0.5 bar; 25 L/hr. at 1 bar | |
-200°C to +250°C |