missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Plain Stirrer Shaft

Fisherbrand™ PTFE Plain Stirrer Shafts have a PTFE encapulated stainless steel core with exposed end. They are a fully molded construction featuring a PTFE roto molded to a fully PTFE encapsulated steel reinforced drive shaft.

Brand:  Fisherbrand™ 005.100850EX

 View more versions of this product

Product Code. 16275891

  • 455.00 SEK / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • PTFE with Steel Core
  • 50mm Exposed End
  • Chemically Inert
  • Easy to clean
  • No cross contamination
  • Non scratch
  • Use up to 280° C
Specifications

Specifications

PTFE Plain Stirrer Shaft
500 x 8 mm
1
PTFE, Stainless Steel
5 mm
500 mm
8mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers