missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Round Bottom Flask

Fisherbrand™ PTFE Round Bottom Flasks have a smooth internal finish, are inert and usable to 280°C. Tapers match standard ground glass joints and are without sealing rings.

Brand:  Fisherbrand™ 040.0050.29

 View more versions of this product

Product Code. 16226051

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
Specifications

Specifications

Fisherbrand™ PTFE Round Bottom Flask, 50 mL
PTFE
29/42
52 mm
50 mL
Standard Taper Ground Glass Joints
-200°C to +280°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.