missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Temperature Probes
2597.00 SEK - 3959.10 SEK
Specifications
Product Type | Temperature Probe |
---|---|
Max. Temperature (Metric) | 250°C |
Min. Temperature (Metric) | -200°C |
Temperature Range (Metric) | -200°C to +250°C |
Product Code | Brand | Length (Metric) Probe | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Probe | Price | Quantity & Availability | |||||
10043561
|
Bohlender™
P1750-20 |
360 mm |
3959.10 SEK
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10640752
|
Bohlender™
P1750-25 |
560 mm |
2597.00 SEK
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Specifications
Temperature Probe | |
250°C | |
-200°C | |
-200°C to +250°C |