missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ PURA™ Water Bath
Contains no functional elements inside the bath so the entire interior flat surface can be utilized. Julabo™ PURA™ Water Bath is spray-water protected with a membrane keypad and has an LED temperature display for straightforward operation.
Brand: Julabo™ 9550414
This item is not returnable.
View return policy
Description
- Highly durable and scratch-proof enameled coating
- Bright display
- Mains switch is protected against spray water
- Integrated protection against running dry
- Simple to operate Integrated drain
- Built-in drip off design
- USB connection
- No distracting elements in the bath
- Integrated timer
Specifications
5°C to 40°C | |
25°C to 99.9°C | |
1.3 kW | |
Polycarbonate | |
±0.1°C | |
280 x 420 x 300 mm | |
300 mm | |
9.2 kg |
14 L | |
Digital LED | |
Acoustic and optical alarm signal | |
PURA™ 14 | |
±0.2°C | |
270 mm | |
170 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction